Beli iko bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IKO Shell Type Needle Roller Bearings
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

  2. IKO Needle Bearing with Thrust Ball Bearing NAXI
    Mulai

    Rp1.099.900

    IKO Needle Bearing with Thrust Ball Bearing NAXI
    Deskripsi:
    This is a small-volume, economical bearing that combines a needle bearing with a cage in the radial bearing section and a thrust ball bearing in the thrust bearing section.This bearing can support radial and axial loads simultaneously.For the dust cover type, the dust cover made of thin steel plate is attached to the groove on the outer diameter of the outer ring flange of the thrust bearing section, forming a labyrinth between the thrust raceway and the dust cover, which is effective in preventing grease leakage and the intrusion of dust and dirt.
    atribut:
    • Basic Static Load Rating Radial (N): 25400
    • Basic Static Load Rating Axial (N): 19700
    • Basic Dynamic Load Rating Axial (N): 14200
    • Inner Diameter d(Φmm): 17
    • Body Material: High carbon chromium bearing steel
    • Cover: Dust cover included
    • Dimension H (mm): 10
    • Dimensions d2 (mm): 36 phi
    • Dimensions l (mm): 30
    • Inner circle: LRT172020
    • Inscribed circle diameter Fw(Φmm): 20
    • Outer Diameter d (mm): 30
    • Permitted Rotation Speed (rpm): 7500
    • Raceway Shape: Needle roller bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Type: With inner ring
    • Width B (mm): 20.5
  3. IKO Inner Ring
    Mulai

    Rp26.900

    IKO Inner Ring
    Deskripsi:
    Inner Rings for Shell Type Needle Roller Bearings Inch Series.IKO Inner Rings are heat-treated and finished by grinding to a high degree of accuracy. In the case of needle roller bearings, normally, the shafts are heattreated and finished by grinding, and used as the raceway surfaces. However, when it is impossible to make shaft surfaces according to the specified surface hardness or surface roughness, inner rings are used.
  4. IKO Cam Follower CF4 Series
    Mulai

    Rp129.900

    IKO Cam Follower CF4 Series
    atribut:
    • Dimension C (mm): 8
  5. TOYOX Ecoron Hose
    Mulai

    Rp589.900

    TOYOX Ecoron Hose
    Deskripsi:
    ECORON Hose adalah selang tahan tekanan untuk tekanan balik, dengan permukaan bagian dalam terbuat dari resin poliolefin.Karena terbuat dari resin non-PVC, selang ini tidak terlalu terpengaruh oleh eluat pada cairan, dan dapat digunakan untuk makanan, kosmetik, dan obat-obatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang pengangkut untuk beragam produk makanan, bahan kimia, pelarut, minyak, dsb.Cairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Minuman/Air minum Makanan (termasuk lemak) Bahan kimia Air murni Air (kecuali air minum)Fungsi : - Bau rendah - Daya Larut Rendah - Kelenturan - Tahan bahan kimia - Tahan minyak hewani dan nabati - Tahan minyak mineral - Tekanan - Tidak diperlukan pemilahan limbah Perundangan : UU Sanitasi Makanan No. 196, 2020 Sesuai RoHS2Spesifikasi : - Bahan utama: Resin poliolefin- Bahan penguat: Benang poliester- Diameter dalam: 6mm~50mm- Rentang suhu kerja: -5°C ~60°C - Khusus dalam ruangan
    atribut:
    • Temperature Working (°C): -5 to 60
    • Application For: Hose food grade PVC certified
    • Color: Milky White
    • Material: PVC
    • Type: Chemical resistant, odorless
  6. shindaiwa Bandsaw Blade
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.999.900

  7. Makita Mesin Potong Rumput Tanpa Kabel
    Mulai

    Rp12.999.900

    Makita Mesin Potong Rumput Tanpa Kabel
    atribut:
    • Spindle Size: M10x1.25LH
Daftar Harga iko bearing Terbaru March 2026
IKO Needle Roller Bearing TAF SeriesRp109.900
IKO Needle Roller Bearing KT1 SeriesRp22.900
IKO Needle Roller Bearing KT2 SeriesRp37.900
IKO Needle Roller Bearing RNA SeriesRp80.900
IKO Shell Type Needle Roller BearingsRp39.900
IKO Needle Bearing with Thrust Ball Bearing NAXIRp1.099.900
IKO Needle Roller BearingRp19.900
IKO Needle Roller Bearing RNAF SeriesRp59.900
IKO Spherical Bushing GE SeriesRp89.900
IKO Inner RingRp26.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait